Cat 6A SlimLine Boot Patch Cord, 5 ft, Green

Item #: 1867138

Cat #: 6AS10-5G

UPC: 078477403709

to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 5 ft, Green

Overview

Cat 6A SlimLine Boot Patch Cord, 5 ft, Green

Cat 6A Slimline Patch Cord, 5 Feet, Gray

Also known as: 078477403709, 6AS10-5G

Specifications

Color: Green
Length: 5 ft
Color: Green
Length: 5 ft