Breaker, Molded Case, Power Defense MC, 3P, 200A, 65kA @ 480VAC

Item #: 1867407
Cat #: PDG23M0200TFFJ
UPC: 786679237021
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Power Defense, Globally Rated, Frame 2, 3-Pole, 200 Amp, 65kA @ 480 Volt AC, T-M (Fixed-Fixed) TU, Standard Line and Load (PDG2X3TA225)

Overview

Breaker, Molded Case, Power Defense, Globally Rated, Frame 2, 3-Pole, 200 Amp, 65kA @ 480 Volt AC, T-M (Fixed-Fixed) TU, Standard Line and Load (PDG2X3TA225)
Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.
Also known as: 786679237021, PDG23M0200TFFJ

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 600
Interrupt Rating AC: 25 kA
Amps: 200
Poles: 3
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 600

Customer Reviews

No reviews for this product
(0)