
to view pricing and more.
Documents & Guides
OZ-Gedney Type FD-2 Deep Cast Device Box, Number Of Outlet: 1, Gray Iron, Size: 3/4 IN, Ridge Top Construction, Cable Entry: (1) 3/4 IN Hub, 46 CU-IN Capacity, No, 4-11/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplated
Overview
OZ-Gedney Type FD-2 Deep Cast Device Box, Number Of Outlet: 1, Gray Iron, Size: 3/4 IN, Ridge Top Construction, Cable Entry: (1) 3/4 IN Hub, 46 CU-IN Capacity, No, 4-11/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplated
Also known as: 783126201130, FD275
Specifications
| Gangs: | 2 |
| Material: | Iron Alloy |
| Gangs: | 2 |
| Material: | Iron Alloy |