ProLine Sloped-Front HMI Enclosure Joining Kit, fits 1200mm wide, Black, Rubber

Item #: 186762

Cat #: PJSTF12

UPC: 783510412494

to view pricing and more.
ProLine Sloped-Front HMI Enclosure Joining Kit for 2 700mm frames maintaining environmental seal. This ProLine Sloped-Front HMI Enclosure Joining Kit, PJSTF12 item fits 1200mm wide with a material of Rubber colored Black.

Overview

ProLine Sloped-Front HMI Enclosure Joining Kit for 2 700mm frames maintaining environmental seal. This ProLine Sloped-Front HMI Enclosure Joining Kit, PJSTF12 item fits 1200mm wide with a material of Rubber colored Black.

Joining Kits permit joining two 700-mm frames while maintaining an environmental seal. Joining Kit for Side-to-Side Applications (PJ2FW7) fits on either side of the frame. Top-to-frame Joining Kits permit joining two 700-mm frames while maintaining an environmental seal. Joining Kit for Side-to-Side Applications (PJ2FW7) fits on either side of the frame, allowing sloped fronts to be attached to 700-mm ProLine frames or to wall-mount kit. Kits available for one sloped front and one frame or one 1200-mm wide sloped front on two joined frames.

Also known as: 783510412494, PJSTF12

Features & Benefits

  • Kits include gasket and mounting hardware

Specifications

Color: Black
Material: Rubber
Weight: 13 lb
Finish: Smooth Matte
Color: Black
Weight: 13 lb
Material: Rubber
Finish: Smooth Matte