Hex Head Bolt, Steel, EG, 3/8" Screw, 1.5" Screw

Item #: 1867729

Cat #: HSCR3715EG

UPC: 782856377771

to view pricing and more.
Documents & Guides
CDY HSCR3715EG BOLTHEX HEAD C

Overview

CDY HSCR3715EG BOLTHEX HEAD C

Hex head bolt for a wide variety of applications.

Also known as: 782856377771, HSCR3715EG

Features & Benefits

  • Fully threaded hexagon head bolt

Specifications

Diameter: 0.375 in
Material: Steel
Length: 1.500 in
Finish: Electrogalvanized
Diameter: 0.375 in
Length: 1.500 in
Material: Steel
Finish: Electrogalvanized