125 Amp, Fast-Acting, PVS-R Fuse, 600VDC, Solar Rated

Item #: 186851

Cat #: PVS-R-125

UPC: 051712268233

to view pricing and more.
Documents & Guides
125 Amp, Fast-Acting, PVS-R Fuse, 600Volt DC, Solar Rated

Overview

125 Amp, Fast-Acting, PVS-R Fuse, 600Volt DC, Solar Rated

A range of UL 2579 fast-acting 600Vdc Class RK5 fuses specifically designed to protect solar power systems in extreme ambient temperature, high cycling and low level fault current conditions (reverse current, multi-array fault).

Also known as: 051712268233, PVS-R-125

Specifications

Speed: Fast Acting
Amps: 125
Volts DC: 600
Class: RK5
Interrupt Rating DC: 200
Type: Solar Fuse
Speed: Fast Acting
Volts DC: 600
Interrupt Rating DC: 200
Amps: 125
Class: RK5
Type: Solar Fuse