This product has been discontinued.

LED Edge-Lit Panel, 2x2, 32 Watt, 3200 Lumen, 4000K, 120-277V
Item #: 1869029
Cat #: 74746-4000K
UPC: 046135652332
to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x2, 32 Watt, 3200 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65233* *** Discontinued ***
Overview
LED Edge-Lit Panel, 2x2, 32 Watt, 3200 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65233* *** Discontinued ***
Also known as: 046135652332, 74746-4000K
Specifications
| Wattage: | 32 |
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Lumens: | 3200 |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 32 |
| Width: | 24 in, 2 ft |
| Lumens: | 3200 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Length: | 24 in , 2 ft |
| Color: | White |
| Dimmable: | Yes |