1
more

15A TR/WR Decora Receptacle, 5-15R, White
Item #: 1869119
Cat #: W5325-T0W
UPC: 078477937785
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Weather and Tamper-Resistant, Decora, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant – White (In-Use Covers Sold Separately)
Overview
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Weather and Tamper-Resistant, Decora, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant – White (In-Use Covers Sold Separately)
Also known as: 078477937785, W5325-T0W
Features & Benefits
- SAFE – Tamper-Resistant shutters protects from foreign objects being inserted into receptacle to ensure personal safety
- WEATHER-RESISTANT – UV stabilized thermoplastic construction and extra corrosion protection to withstand the rigors of exposure to the elements
- EASY – Quickwire push-in and side wiring for easy installation
- OUTDOOR USE – Must be installed in proper weatherproof enclosure with approved caulk and gaskets
Specifications
| Amps: | 15 |
| Color: | White |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Color: | White |