CEILING BOX HEAVY WALL

Item #: 18695

Cat #: BH525A-UPC

UPC: 034481211747

to view pricing and more.
Documents & Guides
Round Ceiling Box, Volume 25 Cubic Inches, Diameter 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Nails

Overview

Round Ceiling Box, Volume 25 Cubic Inches, Diameter 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Nails
Also known as: 034481211747, BH525A-UPC

Specifications

Color: Blue
Depth: 3 in
Mounting: Nail On
Diameter: 4 in
Cubic Inches: 25 in³
Color: Blue
Mounting: Nail On
Cubic Inches: 25 in³
Depth: 3 in
Diameter: 4 in