ProLine S1 Cabinet Server Pkg Mid, 2150x800x1200, Black, Steel

Item #: 1869614

Cat #: PS1SPM21812B

UPC: 783510392369

Sign In or Register to view pricing and more.
Proline S1 Server Package is an economical networking/server cabinet suited for variety of applications. This ProLine S1 Cabinet Server Pkg Mid, PS1SPM21812B item measures 2150x800x1200mm with a material of Steel colored Black.

Overview

Proline S1 Server Package is an economical networking/server cabinet suited for variety of applications. This ProLine S1 Cabinet Server Pkg Mid, PS1SPM21812B item measures 2150x800x1200mm with a material of Steel colored Black.

ProLine S1 Server Package Cabinets are an economical solution for contractors, small computer rooms, schools, retail outlets, or smaller networks that require a general purpose cabinet to house servers, switches, cables and other communication equipment. Multiple sizes, configurations, and accessories give ProLine S1 Cabinets wide application flexibility. ProLine S1 Server Packages are a data center-ready solution designed to be configured in a row or stand-alone configuration. The cabinets feature airflow management and provide easy cable access/mounting provisions.

Also known as: 783510392369, PS1SPM21812B

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Width: 31.810 in
Height: 85.140 in
Depth: 47.170 in
IP/NEMA Rating: NEMA 1
Width: 31.810 in
Depth: 47.170 in
Material: Steel
Height: 85.140 in