Sheet Metal Screw, # 8 x 2", Pan Head, Combo, Steel, 100/PK

Item #: 186968

Cat #: R82PHC

UPC: 705591194274

Sign In or Register to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 8 x 2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100

Overview

Sheet Metal Screw, # 8 x 2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100
Also known as: 705591194274, R82PHC

Specifications

Length: 2 in
Drive: Phillips, Slotted, Combo
Material: Steel
Size: # 8
Finish: Zinc Plated
Length: 2 in
Material: Steel
Finish: Zinc Plated
Drive: Phillips, Slotted, Combo
Size: # 8