Copper Patch Cord, Cat 6A, Violet S/FTP

Item #: 1869683

Cat #: STP6X4MVL

UPC: 074983717071

to view pricing and more.

Overview

Copper patch cord, category 6A, violet S/FTP cable, 4 meters.
Also known as: 074983717071, STP6X4MVL

Specifications

Material: Copper
Length: 4 m
Color: Violet
Material: Copper
Color: Violet
Length: 4 m