This product may not be available in all locations.

PowerFlex Air Cooled 755 AC Drive
Item #: 1869790
Cat #: 20G11LD800JN2NNNNN
UPC: 889508882581
to view pricing and more.
Documents & Guides
PowerFlex 755 AC Drive, With Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input With DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 800 Amp, 800 Horse Power Light Duty, 700 Horse Power Normal Duty, 600 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM Jumper Installed (Preferred), None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Overview
PowerFlex 755 AC Drive, With Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input With DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 800 Amp, 800 Horse Power Light Duty, 700 Horse Power Normal Duty, 600 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM Jumper Installed (Preferred), None, Enhanced LCD, Full Numeric, Handheld/Local HIM
PowerFlex 750-Series of AC drives are designed with your needs in mind--your need for flexibility, productivity and ease of use. The result is a family of AC drives that provides an exceptional user experience, from initial programming through operation.
Also known as: 889508882581, 20G11LD800JN2NNNNN
Specifications
| Horsepower: | 600, 700, 800 |
| Phase: | 3 |
| Type: | AC Drive |
| Depth: | 800 mm |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Amps: | 800 |
| Size: | Frame 9 |
| Horsepower: | 600, 700, 800 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Amps: | 800 |
| Phase: | 3 |
| Depth: | 800 mm |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Size: | Frame 9 |