This product may not be available in all locations.

AC Drive, PowerFlex 755, 740A, 480VAC, 500-700HP, 800mm, MCC Depth, IP20/NEMA 1, Frame 8
Item #: 1869791
Cat #: 20G1ALD740JN2NNNNN
UPC: 191326885133
to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 740 Amps, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, 500 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (Preferred), None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Overview
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 740 Amps, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, 500 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (Preferred), None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 191326885133, 20G1ALD740JN2NNNNN
Specifications
| Type: | AC Drive |
| Horsepower: | 700, 500, 650 |
| Depth: | 800 mm |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Amps: | 740 |
| Size: | Frame 8 |
| Type: | AC Drive |
| Depth: | 800 mm |
| Amps: | 740 |
| Horsepower: | 700, 500, 650 |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Size: | Frame 8 |