Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Tumbler Switch Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 120 to 277 VAC, Current Rating 20 Ampere, Contact Configuration 3-Way, Operator Type Front Operated Lever, Box Type Two Gang, Hub Size (1) 3/4 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Actuator Material Nylon 6/6, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7BCD/9EFG, Approval UL 894/1203, Overall Dimension 6.19 Inch W x 4.69 Inch D x 6.13 Inch H, Application Hazardous Location
Overview
Explosion-Proof Tumbler Switch Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 120 to 277 VAC, Current Rating 20 Ampere, Contact Configuration 3-Way, Operator Type Front Operated Lever, Box Type Two Gang, Hub Size (1) 3/4 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Actuator Material Nylon 6/6, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7BCD/9EFG, Approval UL 894/1203, Overall Dimension 6.19 Inch W x 4.69 Inch D x 6.13 Inch H, Application Hazardous Location
Also known as: 781381450591, EDS275-F3W
Specifications
No Specifications Available