This product may not be available in all locations.
2
more
![Operator Shaft, Flex, Power Defense, Breaker, Molded Case, PD2, Metal Handle, NEMA 1/3R/12, 5' Cable Operator Shaft, Flex, Power Defense, Breaker, Molded Case, PD2, Metal Handle, NEMA 1/3R/12, 5' Cable](https://rexel-cdn.com/products/cutpdg2xfs05image.jpg?i=148208ED-AA14-470E-865F-4FE45A158758&f=420)
Operator Shaft, Flex, Power Defense, Breaker, Molded Case, PD2, Metal Handle, NEMA 1/3R/12, 5' Cable
Item #:
1870007
Cat #:
PDG2XFS05
UPC:
786689360382
Sign In or Register to view pricing and more.
Documents & Guides
Operator Shaft, Flex, Power Defense, Breaker, Molded Case, PD2, Metal Handle, NEMA 1/3R/12, 5 Foot Cable
Overview
Operator Shaft, Flex, Power Defense, Breaker, Molded Case, PD2, Metal Handle, NEMA 1/3R/12, 5 Foot Cable
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Also known as: 786689360382, PDG2XFS05
Specifications
Length: | 5 ft |
Type: | Flex Shaft, Breaker; Molded Case |
Material: | Metal |
Length: | 5 ft |
Material: | Metal |
Type: | Flex Shaft, Breaker; Molded Case |
Customer Reviews
No reviews for this product
(0)