Cable Pulling Head, Crimp Type, 400 - 500 MCM, 20" Lanyard

Item #: 1870242

Cat #: YCP34L20CTN

UPC: 621945647183

to view pricing and more.
Compression Type Cable Pulling Head, 400 - 500 MCM, 20" Lanyard Length, 5000 lb Max Holding Value, Three Crimps

Overview

Compression Type Cable Pulling Head, 400 - 500 MCM, 20" Lanyard Length, 5000 lb Max Holding Value, Three Crimps

Compression pulling grips are wire range taking accommodating copper code, copper flex, and aluminum code wire. Each pulling grip comes comes in a unique lanyard length for wire staggering to prevent bunching during a pull. See sales drawing and or SOMI for maximum pull load requirements.

Also known as: 621945647183, YCP34L20CTN

Specifications

Length: 13 in
Allowable Gauge Range: 400 - 500
Length: 13 in
Allowable Gauge Range: 400 - 500