LED Recessed Downlight, 6", Selectable Watt/Lumen/CCT, 120-277V

Item #: 1870500
Cat #: RT6S900UNVD9SC85A
UPC: 046135656897
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 6 Inch, Selectable Watt: 7/9/11, Selectable Lumen: 500/700/900, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Case, Replaces Fluorescent 8/14/15 Watt *Sylvania Part #65689*

Overview

LED Recessed Downlight, 6 Inch, Selectable Watt: 7/9/11, Selectable Lumen: 500/700/900, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Case, Replaces Fluorescent 8/14/15 Watt *Sylvania Part #65689*
The SYLVANIA UltraLED RT Downlight Dual Selectable luminaires are offered in 4", 6", 8" and 10" sizes and provide high performing light optimized for both new construction and retrofit applications where pin-based compact fluorescent lamps have previously been used.
Also known as: 046135656897, RT6S900UNVD9SC85A

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Type: Dimmable
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Type: Dimmable
Diameter: 6 in
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)