This product may not be available in all locations.

Breaker, Molded Case, 60A, 3P, 600Y/347VAC, G6 Frame, 65kAIC, 24V AC/DC NO/NC, Auxiliary Contacts
Item #: 1870506
Cat #: 140G-G6C3-C60-KJ
UPC: 887172516856
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC, 24 Volt AC/DC, Normally Open / Normally Closed Auxiliary Contacts
Overview
Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC, 24 Volt AC/DC, Normally Open / Normally Closed Auxiliary Contacts
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G6C3-C60 from Rockwell Automation® is a molded case circuit breaker. XGK
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172516856, 140G-G6C3-C60-KJ
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 24 |
| Type: | Breaker; Molded Case |
| Volts AC: | 24, 600Y/347 |
| Amps: | 60 |
| Interrupt Rating DC: | 65 kA |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 24 |
| Volts AC: | 24, 600Y/347 |
| Interrupt Rating DC: | 65 kA |
| Poles: | 3 |
| Type: | Breaker; Molded Case |
| Amps: | 60 |
| Interrupt Rating AC: | 65 kA |