Tamper Resistant Hospital Grade GFCI Receptacle

Item #: 187052
Cat #: GFR8300HWTR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Hospital Grade GFCI ReceptacleTamper Resistant LED, Hospital Grade GFCI Receptacle, 20A, 125V AC, White

Overview

Tamper Resistant Hospital Grade GFCI ReceptacleTamper Resistant LED, Hospital Grade GFCI Receptacle, 20A, 125V AC, White
Also known as: GFR8300HWTR

Specifications

Type: Receptacle, GFCI
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Type: Receptacle, GFCI
Color: White
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)