TB TY635M CABLE TIE 50LB 8IN NAT NY

Item #: 18708
Cat #: TY635M
UPC: 786210825526
Sign In or Register to view pricing and more.
Documents & Guides
THB TY635M CABLE TIE 50LB 8IN

Overview

THB TY635M CABLE TIE 50LB 8IN
Also known as: 786210825526, TY635M

Specifications

Width: 0.190 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.800 in
Diameter: 1.770 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.800 in
Color: Natural
Material: Nylon
Diameter: 1.770 in

Customer Reviews

No reviews for this product
(0)