Compact Busbar, 65 A, 2 x 3, 45 MM Spacing, For 140MP Motor Protection

Item #: 1870833

Cat #: 140MP-A-W452

UPC: 191326954105

to view pricing and more.
Documents & Guides
Compact Busbar, 65 A, 2 x 3, 45 MM Spacing, For 140MP Motor Protection Circuit Breaker

Overview

Compact Busbar, 65 A, 2 x 3, 45 MM Spacing, For 140MP Motor Protection Circuit Breaker

Bulletin 140MP motor protection circuit breakers (MPCB) provide magnetic short circuit and thermal overload protection. They are tested with a combination of Allen-Bradley® Bulletin 100-C and 100-K contactors to create two component motor starters. Catalog item 140MP-A-W452 is a part of the 140MP family from Rockwell Automation®

Also known as: 191326954105, 140MP-A-W452

Specifications

Type: Busbar
Amps: 65
Family / Style: 140M
Size: 45 mm
Type: Busbar
Family / Style: 140M
Amps: 65
Size: 45 mm