Relay, Ice Cube, 1A, 240VAC, 24VDC Coil, 4PDT, 14 Blade

Item #: 18709
Cat #: 8501RSD24V53
UPC:
Sign In or Register to view pricing and more.
Relay, Ice Cube, 1 Amp, 240 Volt AC, 24 Volt DC Coil, Low Level Switching, 4-Pole Double Throw, Bifurcated Silver, Gold Plated, Contacts, 14 Blade, No Options

Overview

Relay, Ice Cube, 1 Amp, 240 Volt AC, 24 Volt DC Coil, Low Level Switching, 4-Pole Double Throw, Bifurcated Silver, Gold Plated, Contacts, 14 Blade, No Options
Square D 8501 R relays are suited for use as logic elements and power switching output devices. The short stroke motion of the armature provides long mechanical life required for high speed operation of control systems.
Also known as: 8501RSD24V53

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 1
Type: Relay, Ice Cube
Mounting: Socket
Poles: 4
Volts AC: 240
Standards: California Proposition 65
Volts DC Control: 24
Amps: 1
Mounting: Socket
Volts AC: 240
Base: 14-Blade
Type: Relay, Ice Cube
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)