Controller, 32MB, 0.98MB I/O Memory, USB Port, Chassis Mount

Item #: 187106

Cat #: 1756-L75

UPC: 612598876051

to view pricing and more.
Controller, 32 MB User Memory, 0.98 MB I/O Memory, USB Port, Chassis Mount

Overview

Controller, 32 MB User Memory, 0.98 MB I/O Memory, USB Port, Chassis Mount

Bulletin 1756 ControlLogix® 5570 controllers provide a common control engine with a common development environment. These controllers use Studio 5000 Automation Engineering & Design Environment®. Allen-Bradley® catalog item 1756-L75 from Rockwell Automation® is a ControlLogix 5570 controller. It has 32 MB user memory, USB port, and 500 controller connections. And it has a four-character alpha/numeric display.

Allen-Bradley, ControlLogix, and Studio 5000 Automation Engineering & Design Environment are trademarks of Rockwell Automation, Inc.

Also known as: 612598876051, 1756-L75

Specifications

Mounting: Chassis
Type: Logic Controller
Family / Style: ControlLogix
Size: 32 MB
Mounting: Chassis
Family / Style: ControlLogix
Type: Logic Controller
Size: 32 MB