Breaker, Molded Case, 250A, 3P, 600VAC, 100KAIC, 24-30V AC/DC Undervoltage Release

Item #: 1871768

Cat #: 140G-J0S3-D25-UJ-CJ

UPC: 195272113395

to view pricing and more.
Documents & Guides
Breaker, Molded Case, J Frame, 100 kAIC, 3 Poles, 250 Amp, Undervoltage Release 24 - 30 Volt AC/DC, 3 Normally Open/Normally Closed, Auxiliary Contact + Alarm, 24 Volt DC

Overview

Breaker, Molded Case, J Frame, 100 kAIC, 3 Poles, 250 Amp, Undervoltage Release 24 - 30 Volt AC/DC, 3 Normally Open/Normally Closed, Auxiliary Contact + Alarm, 24 Volt DC

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers provide the protection of circuits against overload, short circuit, and ground fault.

Also known as: 195272113395, 140G-J0S3-D25-UJ-CJ

Specifications

Poles: 3
Amps: 250
Type: Breaker; Molded Case, Breaker
Size: J Frame
Interrupt Rating AC: 100 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating AC: 100 kA
Amps: 250
Size: J Frame