Breaker, Molded Case, 400A, No Thermal Overload, 3P, 600VAC, Undervoltage Release, Alarm

Item #: 1871769

Cat #: 140G-K15S3-D40-UJ-CJ

UPC: 195272113401

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 400 Amp, K Frame, No Thermal Overload, 150 kAIC, 3-Pole, 600 Volt AC, Undervoltage Release, 3 Auxiliary Contacts, 1 Alarm Contact

Overview

Breaker, Molded Case, 400 Amp, K Frame, No Thermal Overload, 150 kAIC, 3-Pole, 600 Volt AC, Undervoltage Release, 3 Auxiliary Contacts, 1 Alarm Contact

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers provide the protection of circuits against overload, short circuit, and ground fault.

Also known as: 195272113401, 140G-K15S3-D40-UJ-CJ

Specifications

Poles: 3
Amps: 400
Type: Breaker; Molded Case, Breaker
Interrupt Rating AC: 150 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 400
Interrupt Rating AC: 150 kA