This product may not be available in all locations.
2
more

Breaker, Molded Case, 175A, 3P, 240VAC, 25kAIC, Powerpact Q
Item #: 187185
Cat #: QDL32175
UPC: 785901523062
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 175 Amp, 3-Pole, 240 Volt AC, 25 kAIC, Powerpact Q, Lug in , Lug Out
Overview
Breaker, Molded Case, 175 Amp, 3-Pole, 240 Volt AC, 25 kAIC, Powerpact Q, Lug in , Lug Out
Also known as: 785901523062, QDL32175
Specifications
| Poles: | 3 |
| Amps: | 175 |
| Volts AC: | 240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 25 kA |
| Poles: | 3 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 25 kA |
| Amps: | 175 |
| Standards: | California Proposition 65 |