Hole Saw,DeWALT,3-7/8 IN Hole Diameter,85 RPM Max SPD,Bi-Metal
Item #:
1872094
Cat #:
D180062
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
With a double-tooth design for long life and extreme durability, DEWALT Bi-Metal Hole Saws power through 2 times the material in a single pass. A sharp tooth geometry expedites cutting, and thick, hardened backing plates helps to prevent thread stripping. A high-speed steel height makes them ideal for tough jobs.
Overview
With a double-tooth design for long life and extreme durability, DEWALT Bi-Metal Hole Saws power through 2 times the material in a single pass. A sharp tooth geometry expedites cutting, and thick, hardened backing plates helps to prevent thread stripping. A high-speed steel height makes them ideal for tough jobs.
Double tooth design strengthens each tooth for longer life and improved durability.
Also known as: D180062
Specifications
Diameter: | 3 7/8 in |
Type: | Hole Saw, Bi-Metal |
Diameter: | 3 7/8 in |
Type: | Hole Saw, Bi-Metal |
Customer Reviews
No reviews for this product
(0)