
USC Universal Strut Clamp for Pipe/Conduit, EG, 6.5"–6.75" OD, 6" Pipe
Item #: 1872253
Cat #: USC168EG
UPC: 782856803980
Sign In or Register to view pricing and more.
Documents & Guides
CDY USC168EG UNIVERSAL STRUT
Overview
CDY USC168EG UNIVERSAL STRUT
Universally applicable clamps for fixing pipes to strut.
Also known as: 782856803980, USC168EG
Features & Benefits
- Consists of two clamps, nut and bolt
- Fits into open side of strut channel
- Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)
Specifications
| Width: | 32 in |
| Material: | Steel |
| Diameter: | 6 in |
| Finish: | Electrogalvanized |
| Width: | 32 in |
| Diameter: | 6 in |
| Material: | Steel |
| Finish: | Electrogalvanized |