PDT FRRF6FR4SCLYL SPLIT COVER

Item #: 1872255

Cat #: FRRF6FR4SCLYL

UPC: 613056767973

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRF6FR4SCLYL SPLIT COVER

Overview

PDT FRRF6FR4SCLYL SPLIT COVER
Also known as: 613056767973, FRRF6FR4SCLYL

Specifications

Material: ABS
Type: Reducer
Height: 4 in
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Height: 4 in
Color: Yellow
Type: Reducer
Width: 6 in
Family / Style: FiberRunner®