Rack Angle, A38

Item #: 187242

Cat #: ARA4819THG

UPC: 783510138080

Sign In or Register to view pricing and more.
Rack Angle (2); Fits 48in Tall Encl, Bulletin A38p (panels For Large Type 1 Enclosures), Size/dims: , Material/finish: Galvanized

Overview

Rack Angle (2); Fits 48in Tall Encl, Bulletin A38p (panels For Large Type 1 Enclosures), Size/dims: , Material/finish: Galvanized

Rack Angles are used to install 19-in. wide equipment in 25.5-in. wide enclosures and 23-in. wide equipment in 36-in. wide enclosures. Order two sets for 52- and 72-in. wide two-door enclosures. Rack Angles have square holes spaced to meet EIA 310-D standards. Mount to factory-drilled holes in top and bottom of front flange. Purchase clip nuts, catalog number AN1032, separately for component mounting.

Also known as: 783510138080, ARA4819THG

Features & Benefits

  • Used to install standard rack mounted equipment in enclosures that have back panel mounting provisions

Specifications

Weight: 17 lb
Material: Steel
Finish: Galvanized
Weight: 17 lb
Finish: Galvanized
Material: Steel