Drive, Adjustable Frequency, 125A, Frame 5, 100HP, 480VAC

Item #: 187255

Cat #: 20BD125A3ANNAND0

UPC: 820919091315

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 125 Amp, Frame 5, 100 Horse Power, 480 Volt AC, Full Numeric LCD Interface

Overview

Drive, PowerFlex 700, Adjustable Frequency, 125 Amp, Frame 5, 100 Horse Power, 480 Volt AC, Full Numeric LCD Interface
Also known as: 820919091315, 20BD125A3ANNAND0

Specifications

Phase: 3
Volts AC: 480
Amps: 125
Horsepower: 100
Type: AC, Drive
Size: 5
Phase: 3
Amps: 125
Type: AC, Drive
Volts AC: 480
Horsepower: 100
Size: 5