Proximity Sensor, Inductive, 30mm, 10-30VDC, 3 Wire

Item #: 18732

Cat #: 872C-D10NN30-D4

UPC: 662468302029

to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 30 mm Tubular, 10 -30 Volt DC, 10 mm Sensing Distance, Shielded, Normally Open NPN Output, Micro QD Connection

Overview

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 30 mm Tubular, 10 -30 Volt DC, 10 mm Sensing Distance, Shielded, Normally Open NPN Output, Micro QD Connection
Also known as: 662468302029, 872C-D10NN30-D4

Specifications

Type: Inductive, Proximity Sensor, 2 Wire AC
Amps: 0.200
Diameter: 30 mm
Range: 4 mm
Material: Brass
IP/NEMA Rating: IP67
Type: Inductive, Proximity Sensor, 2 Wire AC
Diameter: 30 mm
Material: Brass
Amps: 0.200
Range: 4 mm
IP/NEMA Rating: IP67