This product has been discontinued.

60W HID Retrofit LED Garage Light, 50K
Item #: 1873443
Cat #: OBS-LED60GARAGE850MED
UPC: 046135413575
to view pricing and more.
Documents & Guides
LED Garage Light, 60 Watt, 6000 Lumen, 5000K, 80 CRI, 120 Volt, Medium Base, Black Finish, IP44, 1 per SKU, 4 per Case *Sylvania Product Code 41357* *Sylvania Part # 41357*
Overview
LED Garage Light, 60 Watt, 6000 Lumen, 5000K, 80 CRI, 120 Volt, Medium Base, Black Finish, IP44, 1 per SKU, 4 per Case *Sylvania Product Code 41357* *Sylvania Part # 41357*
The SYLVANIA Garage Retrofit Light is a new ultra slim retrofit lamp, focused on lighting efficiency and modern design.
Also known as: 046135413575, OBS-LED60GARAGE850MED
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Color: | Black |
| Wattage: | 60 |
| Lumens: | 6000 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 60 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Color: | Black |
| Lumens: | 6000 |
| Dimmable: | No |