PDT FRBC4X4LYL-E COUPLER, 4

Item #: 1873800

Cat #: FRBC4X4LYL-E

UPC: 613056768666

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRBC4X4LYL-E COUPLER, 4

Overview

PDT FRBC4X4LYL-E COUPLER, 4
Also known as: 613056768666, FRBC4X4LYL-E

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Color: Yellow
Family / Style: FiberRunner®
Type: QuickLock™ Coupler
Width: 4 in
Material: PVC
Family / Style: FiberRunner®
Height: 4 in
Color: Yellow
Type: QuickLock™ Coupler