1 Amp Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

Item #: 187415

Cat #: S500-1-R

UPC: 051712644037

to view pricing and more.
Documents & Guides
1 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

1 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

These Eaton Bussmann low breaking capacity fuses are fast-acting for maximum protection and feature a glass tube body, with nickel-plated endcaps.

Also known as: 051712644037, S500-1-R

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Amps: 1
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 35
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Speed: Fast Acting
Amps: 1
Material: Glass
Mounting: Cartridge