4' 14.5W T5 LED Lamp, 35K

Item #: 1874309

Cat #: 14.5T5HE/4F/835/BYP

UPC: 045079982949

to view pricing and more.
Documents & Guides
14.5W, 120-277V, Bulb: T5, Length: 46" (19 x 1168mm), Base: 2-Pin (G5), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Rated average Life: 50,000 Hrs., Suitable for use in totally enclosed fixtures. Case Qty.: 24. LED Ballast Bypass Lamp, Built-in universal voltage driver - Bypass installation

Overview

14.5W, 120-277V, Bulb: T5, Length: 46" (19 x 1168mm), Base: 2-Pin (G5), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Rated average Life: 50,000 Hrs., Suitable for use in totally enclosed fixtures. Case Qty.: 24. LED Ballast Bypass Lamp, Built-in universal voltage driver - Bypass installation
Also known as: 045079982949, 14.5T5HE/4F/835/BYP

Specifications

Lumens: 1800
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277