IQ Load Controller

Item #: 1874481
Cat #: EP-NA-LK02-040
UPC:
Sign In or Register to view pricing and more.
IQ Load Controller, Outdoor-Rated, NRTL-Certified NEMA Type 4X Enclosure With A DIN Rail That Contains Two Contactors, A Power Supply, Wire For Control Connections And Other Wiring Accessories, Use The IQ Load Controller For Controlling Heavy, Split-Phase Loads Or For Solar Circuit Shedding When Solar Power Exceeds Allowed Solar To Storage Ratios, Heavy Loads Are Those That Exceed The Power Or Surge Capabilities Of Your Energy Management System, Supports Control Of Split-Phase Loads ie, Loads Wired L1-L2 And Running At 240V Nominal AC Voltage

Overview

IQ Load Controller, Outdoor-Rated, NRTL-Certified NEMA Type 4X Enclosure With A DIN Rail That Contains Two Contactors, A Power Supply, Wire For Control Connections And Other Wiring Accessories, Use The IQ Load Controller For Controlling Heavy, Split-Phase Loads Or For Solar Circuit Shedding When Solar Power Exceeds Allowed Solar To Storage Ratios, Heavy Loads Are Those That Exceed The Power Or Surge Capabilities Of Your Energy Management System, Supports Control Of Split-Phase Loads ie, Loads Wired L1-L2 And Running At 240V Nominal AC Voltage
The Enphase IQ Load Controller, when used in conjunction with the IQ System Controller, enables control of up to 2 loads running 240VAC L-L or shedding of up to 2 solar circuits when operating in an off-grid mode with the Enphase energy management system. 
Also known as: EP-NA-LK02-040

Specifications

Volts AC: 120
Amps: 12
Volts AC: 120
Amps: 12

Customer Reviews

No reviews for this product
(0)