This product may not be available in all locations.
Overview
ABB SU203MRK16 MCB SU200MR RT
Also known as: SU203MR-K16
Specifications
Poles: | 3 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 1.600 |
Type: | Trip Curve K |
Interrupt Rating DC: | 10kA |
Poles: | 3 |
Mounting: | DIN Rail |
Type: | Trip Curve K |
Volts AC: | 277, 480Y |
Amps: | 1.600 |
Interrupt Rating DC: | 10kA |
Customer Reviews
No reviews for this product
(0)