Servo Motor,Low Inertia,480VAC,100mm Frame Size, 6750RPM, No Brake

Item #: 1875741

Cat #: VPL-B1003T-QJ12AA

UPC: 889508125718

to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, Kinetix, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, 6750 RPM Rated Speed, Multi-turn 23 bit Safety Rated, Keyed Shaft, SpeedTec Right Angle DIN, No Holding Brake, IEC Metric Mounting Flange, Standard

Overview

Servo Motor, Low Inertia, Kinetix, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, 6750 RPM Rated Speed, Multi-turn 23 bit Safety Rated, Keyed Shaft, SpeedTec Right Angle DIN, No Holding Brake, IEC Metric Mounting Flange, Standard

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 889508125718, VPL-B1003T-QJ12AA

Specifications

Volts AC: 480
Type: Servo Motor
Size: 100 mm
RPM: 6750
Volts AC: 480
Size: 100 mm
Type: Servo Motor
RPM: 6750