44-7/8", 24 TPI Bandsaw Blades (25PK)

Item #: 1876598

Cat #: 48-39-0535

UPC: 045242539666

to view pricing and more.
Documents & Guides
Matrix II High Speed Teeth Deliver Maximum Durability, Backing Steel Provides Extended Blade Life, Precision Formed Teeth Create Fast, Clean Cuts

Overview

Matrix II High Speed Teeth Deliver Maximum Durability, Backing Steel Provides Extended Blade Life, Precision Formed Teeth Create Fast, Clean Cuts

Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 44-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of th blade in hard materials.

Also known as: 045242539666, 48-39-0535

Features & Benefits

  • Matrix II high speed teeth deliver maximum durability
  • Alloy backing steel provides extended blade life
  • Precision formed teeth create fast, clean cuts
  • Longer life with Matrix II high speed steel
  • Fast, clean cuts
  • Aggressive tooth design
  • Alloy backing
  • Optimized for cordless
  • Fits all 44-7/8 in. saws

Specifications

Type: Band Saw Blade
Size: 44-7/8 in
Type: Band Saw Blade
Size: 44-7/8 in