1 Light 10" Cage Lantern Wall, Textured Black

Item #: 1876892
Cat #: 60-539
UPC: 045923605390
Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 10" Cage Lantern with Linen Acrylic Lens - Textured Black Finish

Overview

1 Light - 10" Cage Lantern with Linen Acrylic Lens - Textured Black Finish
Satco's 60-539 1 light, 10 inch wall mounted Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this lantern Bulk Head is beautifully Finished in textured black and features an acrylic lens. Make safety and security priorities with this Die Cast Bulk Head.
Also known as: 045923605390, 60-539

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Material: Die Cast Aluminum
Volts AC: 120
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)