Has Been Replaced by Eaton FAZ-C1/1-SP

Item #: 187700

Cat #: WMZS1C01

UPC: 786685258577

Sign In or Register to view pricing and more.
1 Amp, 1-Pole, WMZS Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077. Has Been Replaced by Eaton FAZ-C1/1-SP

Overview

1 Amp, 1-Pole, WMZS Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077. Has Been Replaced by Eaton FAZ-C1/1-SP
Also known as: 786685258577, WMZS1C01

Specifications

Amps: 1
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 1
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C