This product has been discontinued.

Ring Terminal - Tubular, 2 AWG, 1/4" Stud, 10 per Pack
Item #: 187710
Cat #: S2-14R-X
UPC: 074983598793
to view pricing and more.
Documents & Guides
Ring Terminal - Tubular, 2 AWG, 1/4 In Bolt Hole, 10 per Pack
Overview
Ring Terminal - Tubular, 2 AWG, 1/4 In Bolt Hole, 10 per Pack
Tubular Ring Terminal, 2 and 1 AWG, 1/4 stud size, non-insulated, standard package.
Also known as: 074983598793, S2-14R-X
Specifications
| Material: | Copper |
| Allowable Gauge Range: | 2 |
| Material: | Copper |
| Allowable Gauge Range: | 2 |