Breaker, Molded Case, Power Defense, 3P, 400A, 35kAIC, 480VAC

Item #: 1877277

Cat #: PDG33G0400TFAJ

UPC: 786679582077

Sign In or Register to view pricing and more.
Power Defense Globally Rated, Frame 3, Three Pole, 400A, 35kA/480V, T-M (Fxd-Adj) TU, Std Line Load Term (PDG3X3TA400)

Overview

Power Defense Globally Rated, Frame 3, Three Pole, 400A, 35kA/480V, T-M (Fxd-Adj) TU, Std Line Load Term (PDG3X3TA400)

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679582077, PDG33G0400TFAJ

Specifications

Mounting: Panel
Poles: 3
Amps: 400
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 400
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 18 kA