
Patch Cord Fiber Optic MM 125 um 62.5M SC/ST
Item #: 187746
Cat #: 62DCT-M05
UPC: 078477079201
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: SC/ST, Length: 16.4 ft.
Overview
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: SC/ST, Length: 16.4 ft.
Fiber Patch Cord: 62.5/125 UM Multimode (OM1) Duplex Riser-rated (3 MM Zipcord). SC To ST,5 Meters Length (Polarity Is A-b). Cable Color - Orange
Also known as: 078477079201, 62DCT-M05
Specifications
| Length: | 5 m |
| Material: | Fiber |
| Jacket: | Riser |
| Length: | 5 m |
| Jacket: | Riser |
| Material: | Fiber |