Breaker, Molded Case, PowerPacT J, 250A, 3P, 600VAC, 25kA, lugs, thermal magnetic

Item #: 1877676

Cat #: JJM36250

UPC: 785901068327

to view pricing and more.

Overview

Breaker, PowerPacT J, 250 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Lugs, Thermal Magnetic, 80%

PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 25kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on the line side and terminal nuts on the load side. This PowerPacT J, 250A, 3 pole, circuit breaker has a breaking capacity of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901068327, JJM36250

Specifications

Poles: 3
Amps: 250
Type: Breaker; Molded Case
Volts AC: 600
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case
Family / Style: PowerPact
Interrupt Rating AC: 25 kA
Amps: 250
Volts AC: 600
Standards: California Proposition 65