Push Button, Push-Pull/Twist Release, 30mm, Red, Mushroom Head

Item #: 1878

Cat #: 800T-FXT6D1

UPC: 662468243285

to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, 30mm, Red, Mushroom Head, 1 Normally Open, Contact Block, NEMA 4/13

Overview

Push Button, Push-Pull/Twist Release, 30mm, Red, Mushroom Head, 1 Normally Open, Contact Block, NEMA 4/13
Also known as: 662468243285, 800T-FXT6D1

Specifications

Type: Push-Pull/Twist Release , Pushbutton
Color: Red
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T