Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1878399

Cat #: STP28X4MBL

UPC: 074983015795

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 4m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 4m.
Also known as: 074983015795, STP28X4MBL

Specifications

Length: 4 m
Color: Black
Length: 4 m
Color: Black