Full Panel, Solid Cover, 76" x 23", Steel/ Light Gray

Item #: 18786

Cat #: PCS206

UPC: 783510964702

Sign In or Register to view pricing and more.
Documents & Guides
Full Panel, Solid Cover, Size/dims: 76" x 23", Fits 2000x600mm, Material/finish: Steel/Light Gray Powder Coat

Overview

Full Panel, Solid Cover, Size/dims: 76" x 23", Fits 2000x600mm, Material/finish: Steel/Light Gray Powder Coat
Also known as: 783510964702, PCS206

Specifications

Width: 23 in
Color: Gray
IP/NEMA Rating: IP55
Material: Steel
Height: 76 in
Width: 23 in
IP/NEMA Rating: IP55
Height: 76 in
Color: Gray
Material: Steel